Circuit Breaker Enclosure, Surface, NEMA 1

SQUARE D| Zoro #: G1114784| Mfr #: Q23225NS

$110.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.88"
Color: Gray
NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114784 Mfr #: Q23225NS
Width: 9.88"Color: Gray
NEMA Rating: 1Length: 26.25"
Amps: 225Item: Circuit Breaker Enclosure
Finish: PaintedFor Use With: Square D QBL, QDL, QGL and QJL Circuit Breakers
Depth: 4.75"Mounting Style: Surface
Material: steelCountry of Origin (subject to change): Mexico

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 1, 225 Amps, Gray, Painted Finish, Material Steel, Length 26.25 In., Width 9.88 In., Depth 4.75 In., For Use With Square D QBL, QDL, QGL and QJL Circuit Breakers

Reviews