Square D
Circuit Breaker Phase Barriers (3)
- Mfr # S33998
- Zoro # G0840528
$28.29
/ea
Subtotal: $28.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Accessory Type Circuit Breaker Phase Barriers (3)
- Product Compatibility PowerPact R PowerPact
- Product Or Component Type phase barrier
- Circuit Breaker Type R-Frame
- Product Certifications CSA || UL
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SQUARE D Cb Undervoltage Trip 100130V Ac/Dc S33670
- SQUARE D Cable Operating Mechanism, 125A 9422CSB10
- SQUARE D Circuit Breaker Padlock Attachment MPRPAF
- SQUARE D Handle Tie, Direct, 70A, 1Wx0.40inL QO1HT
- SQUARE D Safety Switch, Heavy-Duty, 100A, Copper PKOGTC2
- SQUARE D Handle Lockoff, Direct, 70A, .59inWx.85inL QO1LO
- SQUARE D Load Ctr Mn Lug100A In QO612L100SCP
- SQUARE D Load Ctr Main Lg Hmln100 HOM612L100SCP
- SIEMENS 5PK 1 Filler Plate ECQF3P
- S&G TOOL AID HD CIRCUIT TEST W/RETRACT WIRE & SG27300
- Square D Circuit Breaker Accessories