Square D
Circuit Breaker, PowerPact M, electronic, 450 A, 600V AC, 3 Pole, I-Line Bracket Mounting Style
Mfr # MGA36450
Zoro # G3972854
Free Shipping & Returns
$5,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Actuator Operating Handle
- Circuit Breaker Mounting Style I-Line Bracket
- Max. AIR Rating 65 kA
Explore More Products
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM225
- SQUARE D Miniature Circuit Breaker, 20 A, 120V AC, 2 Pole, Plug In Mounting Style, QO Series QO220SWN
- SQUARE D GFCI 2P 20A AMP 120/240V-AC MINIATURE CIRCUIT BREAKER QOB220EPD2100
- SQUARE D Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM115GFI
- SQUARE D QO2100CP 100A 2Pole Plugon Circuit Breaker SQ386754
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3501021
- SQUARE D LH MOLDED CASE CIRCUIT BREAKER, 600VAC/2, 400 A, 3 Pole, Unit Mount Mounting Style LHL36400MB
- SQUARE D PowerPact Q - molded case circuit breake, 100 A, 240V AC, 3 Pole, Unit Mount Lug Mounting Style QJP32100TM
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 15 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HDA260151
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A CHF215
- GE Molded Case Circuit Breaker, 20 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEY220
- Square D Circuit Breakers