Square D
Clamp, Slip In End, For GH Channel
Mfr # 9080GH11
Zoro # G0262692
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GH Channel, NEMA Terminal Block
- Height 0.93 in (23.62 mm)
- Width 0.62 in (15.75 mm)
- Standards REACH
- Overall Depth 0.6 in
Explore More Products
- SQUARE D Mounting Channel, 36 in L, Standard 9080GH136
- SQUARE D Mounting Channel, 72 in L, Standard 9080GH172
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched 9080MH379
- SQUARE D Multi 9 Spacer For Din Rail MG27062
- SQUARE D Mounting Channel, 48 in L, Standard 9080GH148
- SQUARE D Mounting Channel, 36 in L, Snap-Off 9080GH236
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum 16-700DIN
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched 9080MH339
- EATON BUSSMANN Mounting Channel, 0.59 in H, 1.38in W, PK10 DRL35MMHI
- MOXA 120 W/5.0 A Din-Rail 24 Vdc Power Supply, Universal 90 To 264 Vac NDR-120-24
- SQUARE D Mounting Channel, Model 9080, 10 in L 9080GH110
- Square D Power Distribution Blocks & Terminal Blocks