Class 2 Transformer, 12/24VAC, 50 VA, 1 PH

SQUARE D| Zoro #: G1179753| Mfr #: 9070TF50D13

$146.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179753 Mfr #: 9070TF50D13
Hz: 50/60Temp. Rise: 55 Degrees C
Enclosure Finish: No FinishItem: Class 2 Transformer
Phase: 1Output Voltage: 12/24VAC
Standards: UL, CSA, CEVA Rating: 50
Mounting: FlangeInput Voltage: 120VAC
Width: 3"Height: 4"
Depth: 3"Country of Origin (subject to change): United States

Product Description

Class 2 Transformer, 50 VA Rating, Input Voltage 120VAC, Output Voltage 12/24VAC, Flange Mounting, 1 Phase, 50/60 Hz, 55 Degrees C Temp. Rise, Open Enclosure Type, Enclosure Finish No Finish, Height 4 In., Depth 3 In., Width 3 In., Standards UL, CSA, CE

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.