KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coil, Magnetic, 240vac

SQUARE D| Zoro #: G2319807| Mfr #: 9998SAC54

$86.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Replacement Coil
Starter Size: 00
Coil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319807 Mfr #: 9998SAC54
Item: Replacement CoilStarter Size: 00
Coil Volts: 240VACContactor Type: NEMA
For Use With: SA Series BHz: 60
VA Rating: 165Country of Origin (subject to change): Multiple

Description

NEMA Magnetic Coil, Starter Size 00, For Use With Starter Type SA Series B, 240 VAC, 60 hz

Reviews