SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coil, Magnetic, 24vac

SQUARE D| Zoro #: G1674565| Mfr #: 31063409

$125.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Starter Size: 2For Use With: SD and SPContactor Type: NEMA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674565 Mfr #: 31063409
Starter Size: 2For Use With: SD and SP
Contactor Type: NEMAItem: Replacement Coil
Hz: 60Coil Volts: 24VAC
VA Rating: 311Country of Origin (subject to change): Mexico

Description

Replacement Coil, Contactor Type NEMA, Starter Size 2, Coil Volts 24VAC, For Use With SD and SP, Hz 60, VA Rating 311

Reviews