DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Control Transformer, 100VA, 2.89 In. H

SQUARE D| Zoro #: G0805804| Mfr #: 9070T100D2

$115.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
VA Rating: 100VA
Temp. Rise: 55 Degrees C
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0805804 Mfr #: 9070T100D2
VA Rating: 100VATemp. Rise: 55 Degrees C
Hz: 50/60Output Voltage: 24VAC
Height: 2.89"Enclosure Finish: Epoxy Resin Varnish
Width: 3.34"Manufacturers Warranty Length: 1 yr.
Standards: UL Listing, cUL Listing, CSA Approved, EN ListingInput Voltage: 240/480VAC
Fused: NoMounting: Panel
Depth: 3.38"Item: Control Transformer
Phase: 1Transformer Type: Wire-Wound
Country of Origin (subject to change): Mexico

Description

Control Transformer, Input Voltage - Transformer 240VAC, 480VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 100VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews