Skip to Main Content
customer-service Help
Square D

Control Transformer, 100VA, 4.43 In. H

Square D Control Transformer, 100VA, 4.43 In. H 9070TF100D1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.07
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
See full product details
This item ships free.
Total: $83.07

Square D #9070TF100D1 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 100 VA
  • Protective Device: Primary Fuse, Secondary Fuse
  • Enclosure Style - Transformer: Open
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Includes: Top Mounted Fuse Block
  • Hz: 50/60
  • Enclosure Finish: Varnish Vacuum Impregnation
  • Standards: Standard 508 and NEC 450
  • Temp. Rise: 55 Degrees C
  • Fused: Yes
  • Manufacturers Warranty Length: 1 yr
  • Width: 3.34 in
  • VA Rating: 100VA
  • Input Voltage: 240/480VAC
  • Phase: 1
  • Transformer Type: Wire-Wound
  • Mounting: Panel
  • Output Voltage: 120VAC
  • Height: 4.43 in
  • Item: Control Transformer
  • Depth: 3.38 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Varnish Vacuum Impregnation

Reviews of Square D #9070TF100D1