Square D
Control Transformer, 150VA
- Zoro #: G7263374
- Mfr #: 9070GO3D1
Tap to zoom
Hover or click to zoom
$429.51
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $429.51
Square D #9070GO3D1 Specifications
- Zoro #: G7263374
- Mfr #: 9070GO3D1
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 150 VA
- Protective Device: Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 60 Hz
- Includes: Factory-Installed Primary and Secondary Fuse
- VA Rating: 150VA
- Height: 4.44 in
- Transformer Type: Wire-Wound
- Standards: CE Marked, CSA Certified, NOM Certified, UL Listed
- Mounting: Panel
- Output Voltage: 120VAC
- Item: Control Transformer
- Temp. Rise: 55 Degrees C
- Phase: 1
- Enclosure Finish: No Finish
- Manufacturers Warranty Length: 1 yr
- Depth: 3.13 in
- Fused: No
- Input Voltage: 240/480VAC
- Width: 3.75 in
- Hz: 60
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Reviews of Square D #9070GO3D1
Explore more
- Square D Transformer Control 50Va 480V240V 9070T50D12
- Square D Xfmr Control 500Va Multiple Voltages 9070T500D33
- Square D Control Transformer, 300VA, 12/24VAC 9070T300D13
- Square D Control Transformer, 1.5kVA, 6.16 In. H, Width: 7.06 in 9070T1500D1
- Square D Control Transformer, 50VA, 208/240/480VAC, Height: 2.89 in 9070T50D20
- Square D Xfmr Control 2000Va Multiple Voltages 9070T2000D33
- Square D Control Transformer, 50VA, 277VAC, Height: 2.58 in 9070T50D4
- Square D Control Transformer, 1kVA, 7.63 In. H 9070T1000D20
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Acme Electric Control Transformer, 1kVA Rating CE1000F009
- Acme Electric Control Transformer, 500VA Rating CE500N008
- Square D Transformers