KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 1.5kVA, 6.16 In. H

SQUARE D| Zoro #: G0783605| Mfr #: 9070T1500D1

$517.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.06"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783605 Mfr #: 9070T1500D1
Width: 7.06"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 7.06"
Fused: NoHeight: 6.16"
Output Voltage: 120VACVA Rating: 1.5kVA
Input Voltage: 240/480VACEnclosure Finish: Varnish Vacuum Impregnation
Standards: UL Listed,CSA Approved, CE Marked, NOM RequirementsTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Mexico

Description

Control Transformer, VA Rating 1.5kVA, Input Voltage 240/480VAC, Output Voltage 120VAC, 115 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Varnish Vacuum Impregnation, Height 6.16 In., Depth 7.06 In., Width 7.06 In., Standards UL Listed,CSA Approved, CE Marked, NOM Requirements, Manufacturers Warranty Length 1 yr.

Reviews