customer-service Help
Square D

Control Transformer, 1.5kVA, 6.16 In. H

Square D Control Transformer, 1.5kVA, 6.16 In. H 9070T1500D20
Tap to zoom
Hover or click to zoom
$921.50
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
See full product details
This item ships free.

Total: $921.50

Square D #9070T1500D20 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 240V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 1.5 kVA
  • Protective Device: None
  • Enclosure Style - Transformer: Open
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Width: 7.04 in
  • VA Rating: 1.5kVA
  • Hz: 50/60
  • Phase: 1
  • Transformer Type: Wire-Wound
  • Item: Control Transformer
  • Output Voltage: 120VAC
  • Enclosure Finish: Epoxy Resin Varnish
  • Input Voltage: 208/240/480VAC
  • Depth: 7.06 in
  • Mounting: Panel
  • Height: 6.16 in
  • Temp. Rise: 115 Degrees C
  • Manufacturers Warranty Length: 1 yr
  • Standards: CE Compliant, CSA Certified, UL Listed
  • Fused: No
  • Country of Origin (subject to change): Mexico

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1.5 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews of Square D #9070T1500D20