Control Transformer, 1kVA, 4.43 In. H

SQUARE D| Zoro #: G1910246| Mfr #: 9070T1000D1

$335.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6.04"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910246 Mfr #: 9070T1000D1
Width: 6.04"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 5.25"
Fused: NoHeight: 4.43"
Output Voltage: 120VACVA Rating: 1kVA
Input Voltage: 240/480VACEnclosure Finish: No Finish
Standards: UL Listed, CSA Certified, CE Marked, NOM CertifiedTemp. Rise: 115 Degrees C
Country of Origin (subject to change): Multiple

Description

Control Transformer, VA Rating 1kVA, Input Voltage 240/480VAC, Output Voltage 120VAC, 115 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish No Finish, Height 4.43 In., Depth 5.25 In., Width 6.04 In., Standards UL Listed, CSA Certified, CE Marked, NOM Certified, Manufacturers Warranty Length 1 yr.

Reviews