Square D
Control Transformer, 1kVA, 4.43 In. H
- Zoro #: G2738197
- Mfr #: 9070T1000D4
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 277V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 1 kVA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot
- Phase - Electrical: 1
$534.00
Subtotal: $534.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SQUARE D Control Transformer, 50VA, 208VAC 9070TF50D3
- SQUARE D Control Transformer, 200VA, 3.70 In. H 9070T200D20
- SQUARE D Transformer Control 300Va 240/480V24V 9070TF300D2
- SQUARE D Control Transformer, 350VA, 12/24VAC 9070T350D13
- SQUARE D Trfmr Control 150Va 240/480V120/240V 9070T150D31
- SQUARE D Control Transformer, 300VA, 12/24VAC 9070T300D13
- SQUARE D Trfmr Control 100Va 120/240/208V24V 9070T100Q8523
- SQUARE D Xfmr Control 100Va Multiple Voltages 9070T100D33
- SQUARE D Trfmr Control 100Va 600V12/24V 9070T100D36
- WHITE-RODGERS Transformer, 40VA, 208/240V Pri, 24V Sec 90-T40F2
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N006F4
- Square D Control Transformers