Square D
Control Transformer, 1kVA, 5.73 In. H
Mfr # 9070TF1000D1
Zoro # G3020123
Free Shipping & Returns
$771.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 1 kVA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Open
Explore More Products
- SQUARE D Transformer Control 25Va 240/480V120V 9070T25D1
- SQUARE D Trfmr Control 150Va Multiple Voltages 9070T150D50
- SQUARE D Transformer, 10kVA, 120/240V, Wall 10S40F
- SQUARE D Xfmr Control 500Va Multiple Voltages 9070T500D33
- SQUARE D Control Transformer, 100VA, 208VAC 9070T100D3
- SQUARE D Transformer, 100VA, 120/240V, Wall 100SV1A
- SQUARE D Transformer, 250VA, 120/240V, Wall 250SV51B
- SQUARE D Control Transformer, 750VA, 12/24VAC 9070T750D13
- SQUARE D Control Transformer, 300VA, 6.40 In. H 9070T300D3
- DAYTON Transformer, In 277V, Out 120V, 100VA 4MTP5
- ACME ELECTRIC Control Transformer, 200VA Rating CE250N002
- Square D Power Distribution