Square D
Control Transformer, 200VA, 4.43 In. H
- Zoro #: G0669085
- Mfr #: 9070T200D23
Hover or click to zoom Tap to zoom
$192.72
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $192.72
Square D #9070T200D23 Specifications
- Zoro #: G0669085
- Mfr #: 9070T200D23
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 120V AC, 240V AC
- Output Voltage - Transformer: 24V AC
- VA Rating - Transformer: 200 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Phase: 1
- Temp. Rise: 80 Degrees C
- Standards: CE Compliant, CSA Certified, UL Listed
- Mounting: Panel
- VA Rating: 200VA
- Depth: 3.75 in
- Input Voltage: 120/240VAC
- Manufacturers Warranty Length: 1 yr
- Fused: No
- Height: 4.43 in
- Enclosure Finish: Epoxy Resin Varnish
- Output Voltage: 24VAC
- Transformer Type: Wire-Wound
- Hz: 50/60
- Item: Control Transformer
- Width: 3.59 in
- Country of Origin (subject to change): Mexico
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 200 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Reviews of Square D #9070T200D23
Explore more
- SQUARE D Xfmr Control 100Va Multiple Voltages 9070T100D33
- SQUARE D Control Transformer, 750VA, 4.43 In. H 9070T750D20
- SQUARE D Control Transformer, 50VA, 12/24VAC 9070T50D13
- SQUARE D Trfmr Control 500Va 208/500V85/100/110V 9070TF500D50
- SQUARE D Control Transformer, 1.5kVA, 6.16 In. H 9070T1500D3
- SQUARE D Transformer Control 1500Va 600V120V 9070T1500D5
- SQUARE D Xfmr Control 250Va Multiple Voltages 9070T250D33
- SQUARE D Trfmr Control 100Va Multiple Voltages 9070TF100D33
- SQUARE D Control Transformer, 250VA, 4.43 In. H 9070T250D20
- SOLA HD DISTRIBUTION TRANSFORMER, 0.250KVA 600-120/240, HS10B250
- Square D Control Transformers