DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Control Transformer, 200VA, 4.43 In. H

SQUARE D| Zoro #: G0967827| Mfr #: 9070T200D3

$191.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
VA Rating: 200VA
Temp. Rise: 80 Degrees C
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967827 Mfr #: 9070T200D3
VA Rating: 200VATemp. Rise: 80 Degrees C
Hz: 50/60Output Voltage: 120VAC
Height: 4.43"Enclosure Finish: Epoxy Resin Varnish
Width: 3.59"Manufacturers Warranty Length: 1 yr.
Standards: UL Listed, CSA Certified, CE CompliantInput Voltage: 208VAC
Fused: NoMounting: Panel
Depth: 3.75"Item: Control Transformer
Phase: 1Transformer Type: Wire-Wound
Country of Origin (subject to change): United States

Description

Control Transformer, Input Voltage - Transformer 208VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 200VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews