Control Transformer, 250VA, 240/480VAC

SQUARE D| Zoro #: G1125923| Mfr #: 9070T250D2

$224.05 /ea

This item ships free. Details.Standard ground shipping.
VA Rating: 250VATemp. Rise: 80 Degrees CHz: 50/60
Save 15%. Sign up for Z-mail.


Zoro #: G1125923 Mfr #: 9070T250D2
VA Rating: 250VATemp. Rise: 80 Degrees C
Hz: 50/60Output Voltage: 24VAC
Height: 3.25"Enclosure Finish: No Finish
Width: 5.25"Manufacturers Warranty Length: 1 yr.
Standards: UL Listed, CSA Certified, CE Marked, NOM CertifiedInput Voltage: 240/480VAC
Fused: NoMounting: Panel
Depth: 3.75"Item: Control Transformer
Phase: 1Transformer Type: Wire-Wound
Country of Origin (subject to change): United States


Control Transformer, Input Voltage - Transformer 240VAC, 480VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 250VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish No Finish