Skip to Main Content
customer-service Help
Square D

Control Transformer, 250VA, 4.43 In. H

Square D Control Transformer, 250VA, 4.43 In. H 9070T250D14
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$321.76
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC
  • Output Voltage - Transformer: 24V AC
See full product details
This item ships free.
Total: $321.76

Square D #9070T250D14 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC
  • Output Voltage - Transformer: 24V AC
  • VA Rating - Transformer: 250 VA
  • Protective Device: None
  • Enclosure Style - Transformer: Open
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Manufacturers Warranty Length: 1 yr
  • Temp. Rise: 80 Degrees C
  • Input Voltage: 208VAC
  • Height: 4.43 in
  • Fused: No
  • Enclosure Finish: Epoxy Resin Varnish
  • Output Voltage: 24VAC
  • Mounting: Panel
  • Transformer Type: Wire-Wound
  • Width: 5.25 in
  • Depth: 3.75 in
  • VA Rating: 250VA
  • Phase: 1
  • Standards: CE Compliant, CSA Certified, UL Listed
  • Item: Control Transformer
  • Hz: 50/60
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 208V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews of Square D #9070T250D14