Square D
Control Transformer, 250VA, 4.55 In. H
- Zoro #: G2033202
- Mfr #: 9070TF250D1
Hover or click to zoom Tap to zoom
Key Features
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 240V AC, 480V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 250 VA
- Protective Device: Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot
- Phase - Electrical: 1
$288.13
Subtotal: $288.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Square D
- MFR #9070TF250D1
- Zoro #G2033202
- Country of OriginMexico
- Category Control Transformers
Dimensions
Depth | 3.75 in |
Width | 5.25 in |
Height | 4.55 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Input Voltage - Transformer | 240V AC, 480V AC |
Output Voltage - Transformer | 120V AC |
VA Rating - Transformer | 250 VA |
Protective Device | Primary Fuse, Secondary Fuse |
Enclosure Style - Transformer | Open |
Mounting - Transformer | Foot |
Phase - Electrical | 1 |
Hz - Electrical | 50 Hz, 60 Hz |
Includes | Top Mounted Fuse Block |
Hz | 50/60 |
Temp. Rise | 80 Degrees C |
Item | Control Transformer |
Standards | Standard 508 and NEC 450 |
Phase | 1 |
Input Voltage | 240/480VAC |
Output Voltage | 120VAC |
Mounting | Panel |
Enclosure Finish | Varnish Vacuum Impregnation |
Transformer Type | Wire-Wound |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Varnish Vacuum Impregnation
Reviews of Square D #9070TF250D1
Explore more
- SQUARE D Control Transformer, 500VA, 4.43 In. H 9070TF500D1
- SQUARE D Control Transformer, 100VA, 4.43 In. H 9070TF100D1
- SQUARE D Control Transformer, 100VA, 3.38 In. H 9070EO2D1
- SQUARE D Xfmr Control 500Va Multiple Voltages 9070T500D50
- SQUARE D Trfmr Control 750Va Multiple Voltages 9070T750D32
- SQUARE D Xfmr Control 1000Va Multiple Voltages 9070T1000D33
- SQUARE D Transformer Control 250Va 600V120V 9070T250D5
- SQUARE D Transformer Control 100Va 600V120V 9070T100D5
- SQUARE D Trfmr Control 100Va Multiple Voltages 9070TF100D33
- BUNN Transformer, 10VA 120 TO 12V 34307.1001
- ACME ELECTRIC Control Transformer, 750VA Rating CE750N004
- Square D Control Transformers