Control Transformer, 250VA, 5.10 In. H

SQUARE D| Zoro #: G2392494| Mfr #: 9070TF250D20

$358.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
VA Rating: 250VA
Temp. Rise: 80 Degrees C
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392494 Mfr #: 9070TF250D20
VA Rating: 250VATemp. Rise: 80 Degrees C
Hz: 50/60Output Voltage: 120VAC
Height: 5.1"Enclosure Finish: Epoxy Resin Varnish
Width: 5.09"Includes: Fuse Block Elevator Brackets and Mounting Hardware
Manufacturers Warranty Length: 1 yr.Standards: UL Listed, CSA Certified, CE Compliant
Input Voltage: 208/240/480VACFused: Yes
Mounting: PanelDepth: 4.50"
Item: Control TransformerPhase: 1
Transformer Type: Wire-WoundCountry of Origin (subject to change): United States

Description

Control Transformer, Input Voltage - Transformer 208VAC, 240VAC, 480VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 250VA, Protective Device Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews