Control Transformer, 300VA, 12/24VAC

SQUARE D| Zoro #: G0409823| Mfr #: 9070T300D13

$204.09 /ea

This item ships free. Details.Standard ground shipping.
Output Voltage: 12/24VACEnclosure Finish: Epoxy Resin VarnishInput Voltage: 120VAC
Save 15%. Sign up for Z-mail.


Zoro #: G0409823 Mfr #: 9070T300D13
Output Voltage: 12/24VACEnclosure Finish: Epoxy Resin Varnish
Input Voltage: 120VACVA Rating: 300VA
Standards: UL Listing, cUL Listing, CSA Approved, EN ListingTemp. Rise: 80 Degrees C
Height: 3.8"Hz: 50/60
Fused: NoItem: Control Transformer
Transformer Type: Wire-WoundDepth: 4.50"
Mounting: PanelPhase: 1
Manufacturers Warranty Length: 1 yr.Width: 4.70"
Country of Origin (subject to change): Mexico


Control Transformer, Input Voltage - Transformer 120VAC, Output Voltage - Transformer 12VAC, 24VAC, VA Rating - Transformer 300VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish