BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Control Transformer, 300VA, 5.10 In. H

SQUARE D| Zoro #: G0411311| Mfr #: 9070TF300D3

$281.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 4.50"Fused: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411311 Mfr #: 9070TF300D3
Hz: 50/60Depth: 4.50"
Fused: YesPhase: 1
Input Voltage: 208VACTemp. Rise: 80 Degrees C
Transformer Type: Wire-WoundItem: Control Transformer
Mounting: PanelIncludes: Top mounted fuse block
Standards: UL Listed, CSA Certified, CE CompliantVA Rating: 300VA
Width: 4.70"Enclosure Finish: Epoxy Resin Varnish
Height: 5.1"Manufacturers Warranty Length: 1 yr.
Output Voltage: 120VACCountry of Origin (subject to change): Mexico

Description

Control Transformer, Input Voltage - Transformer 208VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 300VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews