Control Transformer, 350VA, 208VAC

SQUARE D| Zoro #: G0556936| Mfr #: 9070TF350D14

$396.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Transformer Type: Wire-Wound
Depth: 4.50"
Manufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556936 Mfr #: 9070TF350D14
Transformer Type: Wire-WoundDepth: 4.50"
Manufacturers Warranty Length: 1 yr.Output Voltage: 24VAC
Includes: Fuse Block Elevator Brackets and Mounting HardwarePhase: 1
Input Voltage: 208VACStandards: UL Listed, CSA Certified, CE Compliant
Temp. Rise: 80 Degrees CWidth: 5.09"
VA Rating: 350VAHz: 50/60
Height: 5.10"Item: Control Transformer
Fused: NoMounting: Flange
Enclosure Finish: Epoxy Resin VarnishCountry of Origin (subject to change): United States

Description

Control Transformer, VA Rating 350VA, Input Voltage 208VAC, Output Voltage 24VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Flange, Enclosure Finish Epoxy Resin Varnish, Height 5.10 In., Depth 4.50 In., Width 5.09 In., Standards UL Listed, CSA Certified, CE Compliant, Includes Fuse Block Elevator Brackets and Mounting Hardware, Manufacturers Warranty Length 1 yr.

Reviews