DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Control Transformer, 50VA, 120/240VAC

SQUARE D| Zoro #: G1750095| Mfr #: 9070T50D23

$59.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
VA Rating: 50VA
Temp. Rise: 55 Degrees C
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750095 Mfr #: 9070T50D23
VA Rating: 50VATemp. Rise: 55 Degrees C
Hz: 50/60Output Voltage: 24VAC
Height: 2.58"Enclosure Finish: Epoxy Resin Varnish
Width: 3.00"Manufacturers Warranty Length: 1 yr.
Standards: UL Listing, cUL Listing, CSA Approved, EN ListingInput Voltage: 120/240VAC
Fused: NoMounting: Panel
Depth: 3.00"Item: Control Transformer
Phase: 1Transformer Type: Wire-Wound
Country of Origin (subject to change): Mexico

Description

Control Transformer, Input Voltage - Transformer 120VAC, 240VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 50VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews