KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 50VA, 12/24VAC

SQUARE D| Zoro #: G0282624| Mfr #: 9070T50D13

$55.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282624 Mfr #: 9070T50D13
Width: 3.00"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 3.00"
Fused: NoHeight: 2.58"
Output Voltage: 12/24VACVA Rating: 50VA
Input Voltage: 120VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listing, cUL Listing, CSA Approved, EN ListingTemp. Rise: 55 Degrees C
Country of Origin (subject to change): Mexico

Description

Control Transformer, VA Rating 50VA, Input Voltage 120VAC, Output Voltage 12/24VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 2.58 In., Depth 3.00 In., Width 3.00 In., Standards UL Listing, cUL Listing, CSA Approved, EN Listing, Manufacturers Warranty Length 1 yr.

Reviews