KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 50VA, 208/240/480VAC

SQUARE D| Zoro #: G0521857| Mfr #: 9070T50D20

$99.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.34"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0521857 Mfr #: 9070T50D20
Width: 3.34"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 3.38"
Fused: NoHeight: 2.89"
Output Voltage: 120VACVA Rating: 50VA
Input Voltage: 208/240/480VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listing, cUL Listing, CSA Approved, EN ListingTemp. Rise: 55 Degrees C
Country of Origin (subject to change): Mexico

Description

Control Transformer, VA Rating 50VA, Input Voltage 208/240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 2.89 In., Depth 3.38 In., Width 3.34 In., Standards UL Listing, cUL Listing, CSA Approved, EN Listing, Manufacturers Warranty Length 1 yr.

Reviews