KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 50VA, 208/240/480VAC

SQUARE D| Zoro #: G1116771| Mfr #: 9070TF50D20

$146.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.34"
Phase: 1
Includes: Fuse Block Elevator Brackets and Mounting Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116771 Mfr #: 9070TF50D20
Width: 3.34"Phase: 1
Includes: Fuse Block Elevator Brackets and Mounting HardwareMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 3.38"Fused: Yes
Height: 4.25"Output Voltage: 120VAC
VA Rating: 50VAInput Voltage: 208/240/480VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL Listed, CSA Certified, CE Compliant
Temp. Rise: 55 Degrees CCountry of Origin (subject to change): Mexico

Description

Control Transformer, VA Rating 50VA, Input Voltage 208/240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp. Rise, Fused Yes, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4.25 In., Depth 3.38 In., Width 3.34 In., Standards UL Listed, CSA Certified, CE Compliant, Includes Fuse Block Elevator Brackets and Mounting Hardware, Manufacturers Warranty Length 1 yr.

Reviews