Skip to Main Content
customer-service Help
Square D

Control Transformer, 50VA, 208VAC

Square D Control Transformer, 50VA, 208VAC 9070TF50D3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$154.00
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC
  • Output Voltage - Transformer: 120V AC
See full product details
This item ships free.
Total: $154.00

Square D #9070TF50D3 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 50 VA
  • Protective Device: Primary Fuse, Secondary Fuse
  • Enclosure Style - Transformer: Open
  • Mounting - Transformer: Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Includes: Top Mounted Fuse Block
  • Mounting: Panel
  • Temp. Rise: 55 Degrees C
  • Transformer Type: Wire-Wound
  • Height: 4.0 in
  • Depth: 3.0 in
  • Fused: Yes
  • Mounting - Transformer: Foot
  • Standards: CE Compliant, CSA Certified, UL Listed
  • Width: 3.0 in
  • VA Rating: 50VA
  • Manufacturers Warranty Length: 1 yr
  • Phase: 1
  • Enclosure Finish: Epoxy Resin Varnish
  • Input Voltage: 208VAC
  • Output Voltage: 120VAC
  • Item: Control Transformer
  • Hz: 50/60
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 208V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device Primary Fuse, Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews of Square D #9070TF50D3