Square D
Control Transformer, 50VA, 277VAC, Height: 2.58 in
Mfr # 9070T50D4
Zoro # G0745534
Free Shipping & Returns
$134.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 50 VA
- Protective Device None
- Enclosure Style - Transformer Open
Explore More Products
- SQUARE D Transformer, 120/240VAC, 12/24VAC, 1kVA 1S43F
- SQUARE D Trfmr Control 150Va Multiple Voltages 9070T150D50
- SQUARE D Trfmr Control 500Va Multiple Voltages 9070TF500D33
- SQUARE D Transformer, 120/240VAC, 16/32VAC, 3kVA 3S46F
- SQUARE D Class 2 Transformer, 24VAC, 75 VA, 1 PH 9070T75D14
- SQUARE D Transformer, 120/240VAC, 12/24VAC, 150VA 150SV43A
- SQUARE D Control Circuit 150Kva 240/480V-AC 120V-AC Voltage Transformer 9070K150D1
- SQUARE D Trfmr Control 3000Va 240/480V120/240V 9070T3000D31
- SQUARE D Control Transformer, 5kVA, 8.46 In. H 9070T5000D1
- DAYTON Class 2 Transformer, 20VA, 24VAC, Foot 4VZE2
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40VA, 120VAC, 24VAC TR40VA002
- Square D Power Distribution