KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 50VA, 4.00 In. H

SQUARE D| Zoro #: G0835895| Mfr #: 9070T50D1SF41

$76.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 1
Includes: Top Mounted Fuse Block, Secondary Fuse Clips to Accommodate One 1-1/2" x 13/32" Midget Fuse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835895 Mfr #: 9070T50D1SF41
Width: 3.00"Phase: 1
Includes: Top Mounted Fuse Block, Secondary Fuse Clips to Accommodate One 1-1/2" x 13/32" Midget FuseMounting: Panel
Transformer Type: Wire-WoundHz: 50/60
Manufacturers Warranty Length: 1 yr.Item: Control Transformer
Depth: 3.00"Fused: No
Height: 4"Output Voltage: 120VAC
VA Rating: 50VAInput Voltage: 240/480VAC
Enclosure Finish: Epoxy Resin VarnishStandards: UL Listing, cUL Listing, CSA Approved, EN Listing
Temp. Rise: 55 Degrees CCountry of Origin (subject to change): United States

Description

Control Transformer, VA Rating 50VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4 In., Depth 3.00 In., Width 3.00 In., Standards UL Listing, cUL Listing, CSA Approved, EN Listing, Includes Top Mounted Fuse Block, Secondary Fuse Clips to Accommodate One 1-1/2 In. x 13/32 In. Midget Fuse, Manufacturers Warranty Length 1 yr.

Reviews