Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Control Transformer, 50VA, 4.43 In. H

  • Zoro #: G1911987
  • Mfr #: 9070TF50D1

$109.44

Details
  • Mounting: Panel
  • Includes: Top mounted fuse block
  • Depth: 3.00"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Square D #9070TF50D1 Specifications

  • Zoro #: G1911987
  • Mfr #: 9070TF50D1
Mounting: Panel Includes: Top mounted fuse block
Depth: 3.00" Transformer Type: Wire-Wound
VA Rating: 50VA Width: 3.00"
Height: 4.43" Phase: 1
Manufacturers Warranty Length: 1 yr. Standards: Standard 508 and NEC 450
Item: Control Transformer Fused: Yes
Enclosure Finish: Varnish Vacuum Impregnation Hz: 50/60
Temp. Rise: 55 Degrees C Output Voltage: 120VAC
Input Voltage: 240/480VAC Country of Origin (subject to change): Mexico

Description

You don't have to be an electrician to navigate these control transformers, used for heating and lighting systems. Take a look at the features for Square D Control Transformer. Input Voltage: 240/480VAC, Output Voltage: 120VAC, Va Rating: 50VA.

Reviews of Square D #9070TF50D1