KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control Transformer, 5kVA, 8.46 In. H

SQUARE D| Zoro #: G2390796| Mfr #: 9070T5000D1

$1435.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.73"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390796 Mfr #: 9070T5000D1
Width: 8.73"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 9.00"
Fused: NoHeight: 8.46"
Output Voltage: 120VACVA Rating: 5kVA
Input Voltage: 240/480VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listed, CSA Certified, CE CompliantTemp. Rise: 115 Degrees C
Country of Origin (subject to change): United States

Description

Control Transformer, VA Rating 5kVA, Input Voltage 240/480VAC, Output Voltage 120VAC, 115 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 8.46 In., Depth 9.00 In., Width 8.73 In., Standards UL Listed, CSA Certified, CE Compliant, Manufacturers Warranty Length 1 yr.

Reviews