Square D
Control Transformer, 75VA, 3.60 In. H
- Zoro #: G6380166
- Mfr #: 9070T75D3
Tap to zoom
Hover or click to zoom
$144.19
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 208V AC
- Output Voltage - Transformer: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $144.19
Square D #9070T75D3 Specifications
- Zoro #: G6380166
- Mfr #: 9070T75D3
- Item - Transformer: Control Transformer
- Input Voltage - Transformer: 208V AC
- Output Voltage - Transformer: 120V AC
- VA Rating - Transformer: 75 VA
- Protective Device: None
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Hz - Electrical: 50 Hz, 60 Hz
- Input Voltage: 208VAC
- Transformer Type: Wire-Wound
- Hz: 50/60
- Enclosure Finish: Epoxy Resin Varnish
- Depth: 4.3 in
- Temp. Rise: 55 Degrees C
- Item: Control Transformer
- Phase: 1
- Manufacturers Warranty Length: 1 yr
- Mounting: Panel
- Standards: CE Marked, CSA Certified, NOM Certified, UL Listed
- VA Rating: 75VA
- Height: 3.6 in
- Width: 4.1 in
- Output Voltage: 120VAC
- Fused: No
- Country of Origin (subject to change): United States
Description
Control Transformer, Input Voltage - Transformer 208V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Reviews of Square D #9070T75D3
Explore more
- Square D Trfmr Control 200Va Multiple Voltages 9070T200D19
- Square D Control Transformer, 150VA, 208/240/480VAC 9070TF150D20
- Square D Control Transformer, 50VA, 12/24VAC 9070T50D13
- Square D Control Transformer, 3kVA, 120VAC 9070T3000D1
- Square D Control Transformer, 100VA, 208VAC 9070T100D14
- Square D Transformer Control 1000Va 600V120/240V 9070T1000D37
- Square D Control Transformer, 300VA, 5.10 In. H 9070TF300D3
- Square D Trfmr Control 500Va 240/480V24/120V 9070T500D15
- Acme Electric Control Transformer, 100VA Rating TB100A003
- Impervitran CTL Transformer 200VA Pri/Sec Fuse B200MQ15RKF
- Acme Electric Control Transformer, 750VA Rating TB750N005F0
- Square D Control Transformers