Control Transformer, 75VA, 4.43 In. H

SQUARE D| Zoro #: G1610612| Mfr #: 9070T75D1

$80.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.34"
Phase: 1
Mounting: Panel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610612 Mfr #: 9070T75D1
Width: 3.34"Phase: 1
Mounting: PanelTransformer Type: Wire-Wound
Hz: 50/60Manufacturers Warranty Length: 1 yr.
Item: Control TransformerDepth: 3.38"
Fused: NoHeight: 4.43"
Output Voltage: 120VACVA Rating: 75VA
Input Voltage: 240/480VACEnclosure Finish: Epoxy Resin Varnish
Standards: UL Listing, cUL Listing, CSA Approved, EN ListingTemp. Rise: 55 Degrees C
Country of Origin (subject to change): Mexico

Description

Control Transformer, VA Rating 75VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 55 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4.43 In., Depth 3.38 In., Width 3.34 In., Standards UL Listing, cUL Listing, CSA Approved, EN Listing, Manufacturers Warranty Length 1 yr.

Reviews