Control Transformer, 75VA, 4.43 In. H

SQUARE D| Zoro #: G0624136| Mfr #: 9070TF75D1

$86.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
VA Rating: 75VA
Temp. Rise: 55 Degrees C
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624136 Mfr #: 9070TF75D1
VA Rating: 75VATemp. Rise: 55 Degrees C
Hz: 50/60Output Voltage: 120VAC
Height: 4.43"Enclosure Finish: Varnish Vacuum Impregnation
Width: 3.34"Includes: Top Mounted Fuse Block
Manufacturers Warranty Length: 1 yr.Standards: Standard 508 and NEC 450
Input Voltage: 240/480VACFused: Yes
Mounting: PanelDepth: 3.38"
Item: Control TransformerPhase: 1
Transformer Type: Wire-WoundCountry of Origin (subject to change): Mexico

Description

Control Transformer, Input Voltage - Transformer 240VAC, 480VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 75VA, Protective Device Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Varnish Vacuum Impregnation

Reviews