SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cover, Flush, 15.44inWx16.12inL

SQUARE D| Zoro #: G1254556| Mfr #: QOC12UF

$13.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: FlushIncludes: DoorWidth: 15.44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254556 Mfr #: QOC12UF
Mounting Style: FlushIncludes: Door
Width: 15.44"For Use With: QO Series Load Center
Item: CoverLength: 16.12"
Country of Origin (subject to change): United States

Description

Cover, Length 16.12 In., Width 15.44 In., Mounting Style Flush, For Use With QO Series Load Center, Includes Door

Reviews