Cover, Flush, 15.44inWx31.06inL

SQUARE D| Zoro #: G0337407| Mfr #: QOC30UF

$28.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15.44"
Item: Cover
Includes: Door
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337407 Mfr #: QOC30UF
Width: 15.44"Item: Cover
Includes: DoorFor Use With: QO Series Load Center
Mounting Style: FlushLength: 31.06"
Country of Origin (subject to change): United States

Description

QO Indoor Cover, Mounting Style Flush, For Indoor Load Centers G3272875, 5F683, G2024041, G3342351, G2038285, G2238047, G0985957, 5F664, 5F679, G2533517, 5F651, 5F692 and G1559896

Reviews