Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cover, Flush, 15.45inWx40.57inL

  • Zoro #: G0488817
  • Mfr #: QOC342MQF
$39.99
  • Width: 15.44 in
  • Length: 27.24 in
  • Item: Load Center Cover
See full product details
Orders over $75 ship free.

Square D #QOC342MQF Specifications

  • Zoro #: G0488817
  • Mfr #: QOC342MQF
Width: 15.44 in Length: 27.24 in
Item: Load Center Cover For Use With: Square D QO Load Centers
Mounting Style: Flush Amps: 125 A
Depth: 0.7 in Number of Spaces: 30
Includes: Door NEMA Rating: 1
Venting: Non-Vented Compatible Enclosure Box: 2GNU7
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Load Center Cover, Amps 125 A, Number of Spaces 30, Mounting Style Flush, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box 2GNU7, Length 27.24 in, Width 15.44 in, Depth 0.7 in, Non-Vented, Includes Door

Reviews of Square D #QOC342MQF