customer-service Help
Square D

Cover, Surface, 14.24inWx17.92inL

Square D Cover, Surface, 14.24inWx17.92inL QOC16US
Tap to zoom
Hover or click to zoom
$17.95
  • Item: Load Center Cover
  • For Use With: Square D QO Load Centers
  • Amps: 125 A
See full product details
Orders over $75 ship free.

Total: $17.95

Square D #QOC16US Specifications

  • Item: Load Center Cover
  • For Use With: Square D QO Load Centers
  • Amps: 125 A
  • Mounting Style: Surface
  • Number of Spaces: 12
  • Includes: Door
  • Length: 19.12 in
  • Width: 15.44 in
  • Depth: 0.7 in
  • Compatible Enclosure Box: Mfr. No. QO112L125PG, QO312L125PG
  • NEMA Rating: 1
  • Venting: Non-Vented
  • Length (Straight Wireway): 19.12 in
  • Product Type: Load Center Cover
  • Country of Origin (subject to change): United States

Description

Load Center Cover, Amps 125 A, Number of Spaces 12, Mounting Style Surface, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box Mfr. No. QO112L125PG, QO312L125PG, Length 19.12 in, Width 15.44 in, Depth 0.7 in, Non-Vented, Includes Door

Reviews of Square D #QOC16US