BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

110/120VAC Reversing Definite Purpose Contactor 3P 25A

SQUARE D| Zoro #: G0631985| Mfr #: 8965DPR23V02

$847.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: ReversingFull Load Amps-Inductive: 25Height: 3.98"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631985 Mfr #: 8965DPR23V02
Action: ReversingFull Load Amps-Inductive: 25
Height: 3.98"Depth: 3.30"
HP @ 1 Phase - 230V: 3Item: Definite Purpose Contactor
HP @ 3 Phase - 480V: 10HP @ 3 Phase - 230V: 7-1/2
Hz: 50/60HP @ 1 Phase - 120V: 2
Width: 6.87''Number of Poles: 3
HP @ 3 Phase - 575V: 10Enclosure Type: Open
Standards: UL, CSACoil Volts: 110/120VAC
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 25 Full Load Amps-Inductive, Coil Volts 110/120VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Height 3.98 In., Width 6.87'', Depth 3.30 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing Yes, Standards UL, CSA

Reviews