KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Prpose Cntactr, 208/240VAC, 20A, 1P

SQUARE D| Zoro #: G1141551| Mfr #: 8910DP11V09

$20.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.16''
Includes: Quick Connect Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141551 Mfr #: 8910DP11V09
Width: 2.16''Includes: Quick Connect Terminal
Action: NonreversingHP @ 1 Phase - 230V: 2
Full Load Amps-Inductive: 20Hz: 50/60
Full Load Amps-Resistive: 30Number of Poles: 1
Item: Definite Purpose ContactorDepth: 2.22"
HP @ 1 Phase - 120V: 1Height: 3.29"
Enclosure Type: OpenCoil Volts: 208/240VAC
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 1, 30 Full Load Amps-Resistive, 20 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, Height 3.29 In., Width 2.16'', Depth 2.22 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews