BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A

SQUARE D| Zoro #: G1461117| Mfr #: 8910DPA12V09

$36.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 1 Phase - 120V: 1-1/2Standards: UL, CSA, CENumber of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1461117 Mfr #: 8910DPA12V09
HP @ 1 Phase - 120V: 1-1/2Standards: UL, CSA, CE
Number of Poles: 2HP @ 1 Phase - 230V: 3
Width: 2.50"Full Load Amps-Resistive: 30
Full Load Amps-Inductive: 20Hz: 50/60
Depth: 3.12"Coil Volts: 208/240VAC
Includes: Quick Connect TerminalHeight: 4.00"
Item: Definite Purpose ContactorEnclosure Type: Open
Series: CAction: Non-Reversing
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 20 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 230V 3, Height 4.00 In., Width 2.50 In., Depth 3.12 In., 30 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews