KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Prpose Cntactr, 208/240VAC, 25A, 2P

SQUARE D| Zoro #: G0783684| Mfr #: 8910DPA22V09

$31.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.50"
Series: C
Includes: Quick Connect Terminal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783684 Mfr #: 8910DPA22V09
Width: 2.50"Series: C
Includes: Quick Connect TerminalAction: Nonreversing
HP @ 1 Phase - 230V: 5Full Load Amps-Inductive: 25
Hz: 50/60Full Load Amps-Resistive: 35
Number of Poles: 2Item: Definite Purpose Contactor
Depth: 3.12"HP @ 1 Phase - 120V: 2
Height: 4.00"Enclosure Type: Open
Coil Volts: 208/240VACStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 35 Full Load Amps-Resistive, 25 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, Height 4.00 In., Width 2.50 In., Depth 3.12 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews