Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A

  • Zoro #: G3196234
  • Mfr #: 8910DP32V09

$19.91

  • Height: 3.29"
  • Reversing: No
  • HP @ 1 Phase - 240V: 5
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Square D #8910DP32V09 Specifications

  • Zoro #: G3196234
  • Mfr #: 8910DP32V09
Height: 3.29" Reversing: No
HP @ 1 Phase - 240V: 5 Coil Volts: 208/240VAC
Full Load Amps-Resistive: 40 Enclosure Type: Open
Enclosure NEMA Rating: No Enclosure HP @ 1 Phase - 120V: 2
Item: Definite Purpose Contactor Standards: UL, CSA, CE
Action: Non-Reversing Full Load Amps-Inductive: 30
Includes: Quick Connect Terminal Width: 2.16''
Depth: 2.22" HP @ 1 Phase - 230V: 5
Number of Poles: 2 Hz: 50/60
Country of Origin (subject to change): China

Description

Choose from hundreds of magnetic contactor products when you shop Zoro and rest assured you're looking at a premium selection that's the most fairly priced. Here are some important details for the Definite Purpose Contactor : NUMBER OF POLES: 2, COIL VOLTS: 208/240VAC, WIDTH: 2.16''

Reviews of Square D #8910DP32V09