Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A
  • Zoro #: G0278984
  • Mfr #: 8910DPA32V09
$44.14
  • Height: 4.00"
  • Depth: 3.12"
  • Full Load Amps-Resistive: 40
See full product details
Orders over $50 ship free.

Square D #8910DPA32V09 Specifications

  • Zoro #: G0278984
  • Mfr #: 8910DPA32V09
Height: 4.00" Depth: 3.12"
Full Load Amps-Resistive: 40 Enclosure Type: Open
Includes: Quick Connect Terminal Hz: 50/60
HP @ 1 Phase - 120V: 2 Coil Volts: 208/240VAC
HP @ 1 Phase - 240V: 5 Series: Standard
Full Load Amps-Inductive: 30 HP @ 1 Phase - 230V: 5
Action: Non-Reversing Enclosure NEMA Rating: No Enclosure
Item: Definite Purpose Contactor Width: 2.50"
Number of Poles: 2 Reversing: No
Standards: UL, CSA, CE Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Discover a variety of magnetic contactors and related needed items at Zoro; find the definite purpose, hoist and IEC magnetic contactors you need that have between 1 and 12 poles and come in different volts depending on planned use. Here are some important details for Square D Definite Purpose Contactor. Number Of Poles: 2, Coil Volts: 208/240VAC, Width: 2.50".

Reviews of Square D #8910DPA32V09