Definit Prpose Cntactr, 208/240VAC, 40A, 1P

SQUARE D| Zoro #: G0627207| Mfr #: 8910DP41V09

$33.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Full Load Amps-Inductive: 40Number of Poles: 1Standards: UL, CSA, CE
Save 15%. Sign up for Z-mail.


Zoro #: G0627207 Mfr #: 8910DP41V09
Full Load Amps-Inductive: 40Number of Poles: 1
Standards: UL, CSA, CEHP @ 1 Phase - 120V: 2
Height: 3.29"Hz: 50/60
Action: NonreversingItem: Definite Purpose Contactor
Full Load Amps-Resistive: 50Coil Volts: 208/240VAC
Depth: 2.22"Includes: Quick Connect Terminal
Enclosure Type: OpenSeries: C
HP @ 1 Phase - 230V: 5Width: 2.16''
Country of Origin (subject to change): China


Definite Purpose Contactor, Number of Poles 1, 50 Full Load Amps-Resistive, 40 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, Height 3.29 In., Width 2.16'', Depth 2.22 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE