SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A

SQUARE D| Zoro #: G0734641| Mfr #: 8910DPA43V09

$33.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4.00"HP @ 3 Phase - 230V: 10Enclosure Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734641 Mfr #: 8910DPA43V09
Height: 4.00"HP @ 3 Phase - 230V: 10
Enclosure Type: OpenIncludes: Quick Connect Terminal
Action: Non-ReversingFull Load Amps-Inductive: 40
Width: 2.50"Full Load Amps-Resistive: 50
Hz: 50/60Series: C
HP @ 1 Phase - 120V: 3HP @ 1 Phase - 230V: 7-1/2
Depth: 3.12"HP @ 3 Phase - 575V: 20
Item: Definite Purpose ContactorStandards: UL, CSA, CE
Coil Volts: 208/240VACHP @ 3 Phase - 480V: 20
Number of Poles: 3Country of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 3, 50 Full Load Amps-Resistive, 40 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 20, Height 4.00 In., Width 2.50 In., Depth 3.12 In., Enclosure NEMA Rating No Enclosure, Hz 50/60, Reversing No, Series C, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews