Square D
208/240VAC Non-Reversing Definite Purpose Contactor 4P 40A
Mfr # 8910DPA44V09
Zoro # G1931054
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Reversing No
- HP @ 1 Phase - 120V 3 hp
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 40A 8910DPA44V14
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A 8910DPA44V04
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 40A 8910DPA44V02
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole 8910DPA43V05
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A 8910DPA43V02U1
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A 8910DPA43V09
- SQUARE D 24V 12A 3Pole Mini-Contactor LC1K1210B7
- SQUARE D 3P 120V 12A 1N/O 1N/C Contactr LC1D12G7
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 75A 8910DPA72V14
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 60A C25FNF360B
- ABB 24V-DC 10A AMP AC CONTACTOR KC31E-01
- Square D Motor Controls