KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Prpose Cntactr, 208/240VAC, 60A, 2P

SQUARE D| Zoro #: G0310396| Mfr #: 8910DPA62V09

$86.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.56''
Includes: Quick Connect Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310396 Mfr #: 8910DPA62V09
Width: 2.56''Includes: Quick Connect Terminal
Action: NonreversingHP @ 1 Phase - 230V: 10
Full Load Amps-Inductive: 60Hz: 50/60
Full Load Amps-Resistive: 75Number of Poles: 2
Item: Definite Purpose ContactorDepth: 3.67"
HP @ 1 Phase - 120V: 5Height: 4.06"
Enclosure Type: OpenCoil Volts: 208/240VAC
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Definite Purpose Contactor, Number of Poles 2, 60 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 10, Height 4.06 In., Width 2.56'', Depth 3.67 In., 75 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type Open, Includes Quick Connect Terminal, Standards UL, CSA, CE

Reviews